
Thread Cutting Screw, #4-24 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 10000 PK
Mfr # 0416ABSW
Zoro # G7590154
product price:Â $328.99
/pk 10000, $0.03/ea
Free Shipping & Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#4-24
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0416ABSW
Zoro #
G7590154
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#4-24
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J933
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type AB
Description
4-24X1 Slotted Indented Hex Washer Self Tapping Screw Type AB Fully Threaded Zinc Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.