
Thread Cutting Screw, #4-24 x 1/4 in, Zinc Plated Pan Head Slotted Drive, 10000 PK
Mfr # 04045SP
Zoro # G7603585
product price:Â $451.99
/pk 10000, $0.05/ea
Free Shipping & Returns
Key Features
Pan Head
Slotted Drive
System of Measurement
Inch
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04045SP
Zoro #
G7603585
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#4-24
Fastener Length
1/4 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
4-24X1/4 Slotted Pan Thread Cutting Screw Type 25 Fully Threaded Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.