Shop ZORO SELECT
See all product information
Create Account
Thread Cutting Screw, #4-24 x 3/8 in, Zinc Plated Pan Head Slotted Drive, 10000 PK
- Mfr # 04065SP
- Zoro # G7603594
product price:Â
$
268.99
/pk of 10000, $0.03/ea
Free Shipping & Returns
Key Features
Pan Head
Slotted Drive
System of Measurement
Inch
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04065SP
- Zoro #
- G7603594
- UPC #
- -
- Country of Origin
- Mexico
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Slotted
- Finish
- Zinc Plated
- Item
- Thread Cutting Screw
Dimensions
- Screw Size
- #4-24
- Fastener Length
- 3/8 in
Description
4-24X3/8 Slotted Pan Thread Cutting Screw Type 25 Fully Threaded Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.