Thread Cutting Screw, 5/16"-12 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 300 PK

  • Mfr # 3148ABW

  • Zoro # G7569669


product price:  $184.99
/pk 300, $0.62/ea
Free Shipping & Returns

Key Features

Hex Head
Pointed Tip
System of Measurement
Inch
Screw Size
5/16"-12
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J933
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3148ABW
Zoro #
G7569669
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
5/16"-12
Fastener Length
3 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J933
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type AB

Description

5/16-12X3 Unslotted Indented Hex Washer Self Tapping Screw Type AB Fully Threaded Zinc An

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.