Thread Cutting Screw, 5/16"-18 x 1 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 500 PK

  • Mfr # 31163W188

  • Zoro # G7601354


product price: $790.99
/pk 500, $1.58/ea
Free Shipping & Returns

Key Features

Hex Head
Blunt Tip
System of Measurement
Inch
Screw Size
5/16"-18
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31163W188
Zoro #
G7601354
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Size
5/16"-18
Fastener Length
1 in
Drill Point Size
Type 23

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Blunt
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Thread Cutting Screw

Description

5/16-18X1 Unslot Ind Hex Washer Thread Cutting Screw Type 23 Full Thread 18 8 Stainless St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products