Shop ZORO SELECT
See all product information
Create Account
Thread Cutting Screw, 5/16"-18 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 800 PK
- Mfr # 3136RW
- Zoro # G4874239
product price:Â
$
673.99
/pk of 800, $0.84/ea
Free Shipping & Returns
Key Features
Hex Head
Blunt Tip
System of Measurement
Inch
Screw Size
5/16"-18
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3136RW
- Zoro #
- G4874239
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- Hex
- Tip Type
- Blunt
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.6.3, SAE J81
- Thread Style
- Fully Threaded
- Item
- Thread Cutting Screw
Dimensions
- Screw Size
- 5/16"-18
- Fastener Length
- 2 in
Description
Screws, 5/16-18X2 1/4 UNSL HEX WA,PK800, Package Quantity 800
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.