Shop ZORO SELECT
See all product information
Create Account
Thread Cutting Screw, 5/16" x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK
- Mfr # 3112FSWS
- Zoro # G5130185
product price:Â
$
55.29
/pk of 100, $0.55/ea
Key Features
Hex Head
Slotted Drive
Blunt Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Standards
SAE J933
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3112FSWS
- Zoro #
- G5130185
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- Slotted
- Tip Type
- Blunt
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- SAE J933
- Thread Style
- Fully Threaded
- Item
- Thread Cutting Screw
- Type
- Thread-Cutting Screw
- Drive Type
- Slotted
- Head Style
- Hex
- Pack Size
- Small
- Material Quality Standards
- SAE J933
- Dimensional Standards
- SAE J933
- Includes Washer
- No
- RoHS Compliant
- C28 to C38
- Point
- Thread Cutting
- Includes Nut
- Nut Not Included
- Rockwell Hardness
- C28 to C38
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- 5/16"
- Fastener Length
- 3/4 in
- Head Dia.
- 0.500 to 0.489 in
- Head Height
- 0.23 in
- Maximum Head Width
- 1/2 in
- Overall Length
- 3/4 in
- Maximum Head Height
- 15/64 in
- Head and Washer Height
- 0.23 in
- Head Width
- 0.5 in
- Thread Size
- 5/16"-18
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Thread-Cutting Screw, Finish Zinc-Plated, Material Steel, Head Style Hex, Drive Slotted, Thread Size 5/16 In.-18, Fastener Length 3/4 in, Head Type Hex Washer, Head and Washer Height 0.23 in, Dimensional Standards SAE J933, Maximum Head Width 1/2 in, Minimum Head Width Not Applicable, Maximum Head Height 15/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Height 0.23 in, Head Width 0.5 in, Includes Nut Nut Not Included, Includes Washer No, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.