Zoro Homepage

Thread Cutting Screw, #6-13 x 3/4 in, Plain Steel Pan Head Phillips Drive, 3000 PK

  • Mfr # 0612DPP17188

  • Zoro # G9089606


product price: $215.99
/pk 3000, $0.07/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Point
Type 17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0612DPP17188
Zoro #
G9089606
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6-13
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type 17

Description

6-13X3/4 Phillips Pan Deep Thread Screw Type 17 Full Thread 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products