
Thread Cutting Screw, #6-20 x 1-1/2 in, Black Oxide Steel Pan Head Square Drive, 6000 PK
Mfr # 06F24DFQP17B
Zoro # G8545024
product price:Â $168.99
/pk 6000, $0.03/ea
Free Shipping & Returns
Key Features
Pan Head
Square Drive
Pointed Tip
System of Measurement
Inch
Fastener Length
1-1/2 in
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06F24DFQP17B
Zoro #
G8545024
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6-20
Fastener Length
1-1/2 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Square
Tip Type
Pointed
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Item
Thread Cutting Screw
Point
Type 17
Description
6-20X1 1/2 Square Pan #7Head Face Frame Screw Type17 Fine Thread Partial Thread Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.