Thread Cutting Screw, #6-20 x 1-1/4 in, Black Oxide Steel Pan Head Phillips Drive, 7000 PK
- Mfr # 06F20DFPP17B
- Zoro # G9086824
product price:Â
$
147.99
/pk of 7000, $0.02/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#6-20
Fastener Length
1-1/4 in
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06F20DFPP17B
- Zoro #
- G9086824
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #6-20
- Fastener Length
- 1-1/4 in
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Black Oxide
- Thread Style
- Partially Threaded
- Item
- Thread Cutting Screw
- Point
- Type 17
Description
6-20X1 1/4 Phil Pan #7 Head Face Frame Screw Type 17 Fine Thread Partial Thread Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.