
Thread Cutting Screw, #6-32 x 5/8 in, Stainless Steel Flat Head Phillips Drive, 2000 PK
Mfr # 0610FPF410
Zoro # G9097184
product price: $160.99
/pk 2000, $0.08/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Material
Stainless Steel
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Point
Type F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0610FPF410
Zoro #
G9097184
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6-32
Fastener Length
5/8 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Blunt
Material
Stainless Steel
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type F
Description
6-32X5/8 Phillips Flat Thread Cutting Screw Type F Fully Threaded 410 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.