Thread Cutting Screw, #6-9 x 1-1/2 in, Black Oxide Steel Pan Head Square Drive, 6000 PK

  • Mfr # 0624DFQP17B

  • Zoro # G9086946


product price:  $387.99
/pk 6000, $0.06/ea
Free Shipping & Returns

Key Features

Pan Head
Square Drive
Pointed Tip
System of Measurement
Inch
Fastener Length
1-1/2 in
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0624DFQP17B
Zoro #
G9086946
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6-9
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Square
Tip Type
Pointed
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Item
Thread Cutting Screw
Thread Type
Coarse
Point
Type 17

Description

Cutting Screws,6-9X1 1/2 SQR PA,PK6000, Package Quantity 6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products