Thread Cutting Screw, #7-12 x 1 in, Zinc Plated Pan Head Square Drive, 4000 PK

  • Mfr # 0720DQP17

  • Zoro # G9091803


product price:  $200.99
/pk 4000, $0.05/ea
Free Shipping & Returns

Key Features

Pan Head
Square Drive
System of Measurement
Inch
Screw Size
#7-12
Fastener Length
1 in
Finish
Zinc Plated
Point
Type 17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0720DQP17
Zoro #
G9091803
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#7-12
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Square
Finish
Zinc Plated
Item
Thread Cutting Screw
Point
Type 17

Description

7-12X1 1/4 Square Drive Pan Head Deep Thread Screw Type 17 2/3 Thread Zinc Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products