
Thread Cutting Screw, #7-12 x 1 in, Zinc Plated Pan Head Square Drive, 5000 PK
Mfr # 0716DQP17
Zoro # G8550798
product price: $218.99
/pk 5000, $0.04/ea
Free Shipping & Returns
Key Features
Pan Head
Square Drive
System of Measurement
Inch
Screw Size
#7-12
Fastener Length
1 in
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0716DQP17
Zoro #
G8550798
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#7-12
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Square
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type 17
Description
7-12X1 Square Drive Pan Head Deep Thread Screw Type 17 Full Thread Zinc Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.