Shop ZORO SELECT
See all product information
Create Account
Thread Cutting Screw, #8-11 x 1 in, Zinc Plated Truss Head Square Drive, 5000 PK
- Mfr # 0816DQT17
- Zoro # G9092318
product price:Â
$
435.99
/pk of 5000, $0.09/ea
Free Shipping & Returns
Key Features
Truss Head
Square Drive
System of Measurement
Inch
Screw Size
#8-11
Finish
Zinc Plated
Thread Style
Fully Threaded
Point
Type 17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0816DQT17
- Zoro #
- G9092318
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Square
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Thread Cutting Screw
- Point
- Type 17
Dimensions
- Screw Size
- #8-11
- Fastener Length
- 1 in
Description
8-11X1 #2 Square Drive Truss Deep Thread Screw Type 17 Full Thread Zinc Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.