
Thread Cutting Screw, #8-16 x 1 in, Wax Steel Oval Head Phillips Drive, 3000 PK
Mfr # 0816LPO
Zoro # G5082629
product price: $202.99
/pk 3000, $0.07/ea
Free Shipping & Returns
Key Features
Oval Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Wax
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0816LPO
Zoro #
G5082629
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8-16
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Material
Steel
Finish
Wax
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
8-16X1 Phillips Oval Plastite Alternative 48-2 Fully Threaded Zinc Bake And Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.