Thread Cutting Screw, #8-16 x 5/8 in, Wax Stainless Steel Hex Head Hex Drive, 5000 PK

  • Mfr # 0810LW188

  • Zoro # G2572654


product price:  $1,150.99
/pk 5000, $0.23/ea
Free Shipping & Returns

Key Features

Hex Head
System of Measurement
Inch
Screw Size
#8-16
Fastener Length
5/8 in
Material
Stainless Steel
Finish
Wax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0810LW188
Zoro #
G2572654
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8-16
Fastener Length
5/8 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
Stainless Steel
Finish
Wax
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Thread Cutting Screw

Description

Washer Assortments,8-16x5/8,UNS,Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products