Shop ZORO SELECT
See all product information
Create Account
Thread Cutting Screw, #8-32 x 1-1/4 in, Zinc Plated Steel Flange Hex Head Slotted Drive, 5000 PK
- Mfr # 0820RSW
- Zoro # G4874290
product price:Â
$
422.99
/pk of 5000, $0.08/ea
Free Shipping & Returns
Key Features
Flange Hex Head
Slotted Drive
System of Measurement
Inch
Screw Size
#8-32
Material
Steel
Finish
Zinc Plated
Standards
ASME 18.6.3, SAE J81
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0820RSW
- Zoro #
- G4874290
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ASME 18.6.3, SAE J81
- Thread Style
- Fully Threaded
- Item
- Thread Cutting Screw
Dimensions
- Screw Size
- #8-32
- Fastener Length
- 1-1/4 in
Description
8-32X1 1/4 Slot Ind Hex Wash Taptite Alternative Thread Roll Screw Fully Thrd Zinc Bake Wax
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.