Shop ZORO SELECT
See all product information
Create Account
Thread Cutting Screw, #8-32 x 1/2 in, Passivated 18-8 Stainless Steel Flat Head Phillips Drive
- Mfr # 0808RPF188
- Zoro # G5726540
product price:Â
$
727.99
/pk of 5000, $0.15/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Fastener Length
1/2 in
Material
18-8 Stainless Steel
Finish
Passivated
Standards
SAE J81
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0808RPF188
- Zoro #
- G5726540
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- 18-8 Stainless Steel
- Finish
- Passivated
- Standards
- SAE J81
- Thread Style
- Fully Threaded
- Item
- Thread Cutting Screw
Dimensions
- Screw Size
- #8-32
- Fastener Length
- 1/2 in
Description
Screws, 8-32X1/2 PHL FLAT TAPTIT,PK5000, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.