Thread Cutting Screw, #8-32 x 1/4 in, 18-8 Stainless Steel Hex Head Hex Drive, 1000 PK

  • Mfr # 0804FW188

  • Zoro # G4686733


product price:  $181.99
/pk 1000, $0.18/ea
Free Shipping & Returns

Key Features

Hex Head
Blunt Tip
System of Measurement
Inch
Material
18-8 Stainless Steel
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Drill Point Size
Type F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0804FW188
Zoro #
G4686733
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#8-32
Fastener Length
1/4 in
Drill Point Size
Type F

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Blunt
Material
18-8 Stainless Steel
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Thread Cutting Screw

Description

8-32X1/4 Unslotted Indented Hex Washer Thread Cutting Screw Type F Fully Thread 18-8 Stai

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products