Thread Cutting Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK

  • Mfr # PFTCIF0-801000-100P

  • Zoro # G9081283


product price:  $7.95
/pk 100, $0.08/ea

Key Features

Flat Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#8
Drive Size
#2
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFTCIF0-801000-100P
Zoro #
G9081283
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
1 in
Drive Size
#2
Head Dia.
0.292 to 0.332 in
Head Height
0.1 in
Head and Washer Height
0.1 in
Head Width
0.313 in
Thread Size
#8-32
Maximum Head Width
5/16 in
Maximum Head Height
3/32 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.4
Item
Thread Cutting Screw
Type
Thread-Cutting Screw
Drive Type
Phillips
Head Angle (Deg.)
82
Application
Cutting Threads in a Pre-Drilled Hole
Point
Thread Cutting
Dimensional Standards
ASME B18.6.4
Pack Size
Small
Tapping Screw Type
F
For Use in Systems
Thread Cutting in a Pre-Drilled Hole
Head Style
Flat
Point Type
F

Description

Thread-Cutting Screw, Finish Zinc-Plated, Material Steel, Head Style Flat, Drive Phillips, Thread Size #8-32, Fastener Length 1 in, Head Type Flat, Head and Washer Height 0.1 in, Drive Size #2, Dimensional Standards ASME B18.6.4, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, For Use in Systems Thread Cutting in a Pre-Drilled Hole, Head Height 0.1 in, Head Width 0.313 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products