Shop ZORO SELECT
See all product information
Create Account
Thread Cutting Screw, Black Oxide and Oil Pan Head Phillips Drive, 3000 PK
- Mfr # 1016DPP17B
- Zoro # G8548269
product price:Â
$
195.99
/pk of 3000, $0.07/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Finish
Black Oxide and Oil
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1016DPP17B
- Zoro #
- G8548269
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Head Type
- Pan
- Drive
- Phillips
- Finish
- Black Oxide and Oil
- Thread Style
- Fully Threaded
- Item
- Thread Cutting Screw
Description
10-9X1 Phillips Pan Deep Thread Screw Type 17 point Full Thread Black Oxide and Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.