Zoro Homepage

Thread Cutting Screw, Black Oxide and Oil Pan Head Phillips Drive, 4000 PK

  • Mfr # 1210DPP17B

  • Zoro # G9089807


product price: $241.99
/pk 4000, $0.06/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Finish
Black Oxide and Oil
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210DPP17B
Zoro #
G9089807
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Head Type
Pan
Drive
Phillips
Finish
Black Oxide and Oil
Thread Style
Fully Threaded
Item
Thread Cutting Screw

Description

12-8X5/8 Phillips Pan Deep Thread Screw Type 17 point Full Thread Black Oxide and Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.