Shop ZORO SELECT

Thread Cutting Screw, M1.4 x 4 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK

  • Mfr # 1PE87
  • Zoro # G3492641

product price: 
$
10.19
/pk of 25, $0.41/ea

Key Features

Pan Head
Torx Drive
Blunt Tip
System of Measurement
Metric
Screw Size
M1.4
Fastener Length
4 mm
Drive Size
T3
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1PE87
Zoro #
G3492641
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M1.4
Fastener Length
4 mm
Drive Size
T3
Head Height
0.9 mm
Head Dia.
2.6 mm
Head and Washer Height
0.9 mm
Head Width
2.6 mm
Thread Size
M1.4x0.30
Maximum Head Width
2.6 mm
Drill Bit Size
1.26 mm
Maximum Head Height
0.9 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Torx
Tip Type
Blunt
Material
Steel
Finish
Zinc-Plated
Standards
ANSI/ASME B18.6.3, SAE J933
Materials for Use With
Soft Metal
Item
Thread Cutting Screw
Drive Type
Torx
Application
Fastening into Soft Metals
Type
Thread-Forming Screw
Material Quality Standards
SAE J933
Thread Pitch
0.3 mm
Rockwell Hardness
Yes
Dimensional Standards
ASME B18.6.3, SAE J933
Point
Miniature Thread Rolling
Pack Size
Small
Head Style
Pan
RoHS Compliant
RoHS Compliant
Point Type
TT
Material Grade/Class
1022
Shell Material
Steel

Description

Thread-Forming Screw, Finish Zinc-Plated, Material Steel, Head Style Pan, Drive Star, Thread Size M1.4x0.30, Fastener Length 4 mm, Head Type Pan, Head and Washer Height 0.9 mm, Drive Size T3, Dimensional Standards ASME B18.6.3, SAE J933, Maximum Head Width 2.6 mm, Minimum Head Width Not Applicable, Maximum Head Height 0.9 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Drill Bit Size 1.26 mm, Head Height 0.9 mm, Head Width 2.6 mm, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.