Shop ZORO SELECT
See all product information
Create Account
Thread Cutting Screw, M1.4 x 6 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK
- Mfr # 1PE91
- Zoro # G2719665
product price:Â
$
10.19
/pk of 25, $0.41/ea
Key Features
Pan Head
Torx Drive
Blunt Tip
System of Measurement
Metric
Screw Size
M1.4
Fastener Length
6 mm
Drive Size
T3
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1PE91
- Zoro #
- G2719665
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Torx
- Tip Type
- Blunt
- Material
- Steel
- Finish
- Zinc-Plated
- Standards
- ANSI/ASME B18.6.3, SAE J933
- Materials for Use With
- Soft Metal
- Item
- Thread Cutting Screw
- Type
- Thread-Forming Screw
- Drive Type
- Torx
- Application
- Fastening into Soft Metals
- Rockwell Hardness
- Yes
- Head Style
- Pan
- Thread Pitch
- 0.3 mm
- Pack Size
- Small
- Point
- Miniature Thread Rolling
- Dimensional Standards
- ASME B18.6.3, SAE J933
- Material Quality Standards
- SAE J933
- RoHS Compliant
- RoHS Compliant
- Material Grade/Class
- 1022
- Point Type
- TT
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- M1.4
- Fastener Length
- 6 mm
- Drive Size
- T3
- Head Dia.
- 2.6 mm
- Head Height
- 0.9 mm
- Head and Washer Height
- 0.9 mm
- Head Width
- 2.6 mm
- Thread Size
- M1.4x0.30
- Drill Bit Size
- 1.26 mm
- Maximum Head Width
- 2.6 mm
- Maximum Head Height
- 0.9 mm
Description
Thread-Forming Screw, Finish Zinc-Plated, Material Steel, Head Style Pan, Drive Star, Thread Size M1.4x0.30, Fastener Length 6 mm, Head Type Pan, Head and Washer Height 0.9 mm, Drive Size T3, Dimensional Standards ASME B18.6.3, SAE J933, Maximum Head Width 2.6 mm, Minimum Head Width Not Applicable, Maximum Head Height 0.9 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Drill Bit Size 1.26 mm, Head Height 0.9 mm, Head Width 2.6 mm, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.