
Thread Cutting Screw, M1.6-0.67 x 4 mm, Plain 316 Stainless Steel Pan Head Torx Drive, 5000 PK
Mfr # M1.64PTTPA2
Zoro # G2481103
product price: $548.99
/pk 5000, $0.11/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
System of Measurement
Metric
Material
316 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1.64PTTPA2
Zoro #
G2481103
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M1.6-0.67
Fastener Length
4 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Torx
Material
316 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
Screws,M1.6-0.67X4 6 LOBE PAN P,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.