
Thread Cutting Screw, M1.6-0.67 x 4mm, Zinc Plated Steel Pan Head Phillips Drive, 5000 PK
Mfr # M1.64PTPP
Zoro # G2478321
product price: $459.99
/pk 5000, $0.09/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1.64PTPP
Zoro #
G2478321
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M1.6-0.67
Fastener Length
4mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
M1.6-0.67X4 Metric Phillips Pan Head PT Alternative Fully Threaded Zinc & Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.