
Thread Cutting Screw, M1.6-0.67 x 8 mm, Zinc Plated Steel Flat Head Phillips Drive, 5000 PK
Mfr # M1.68PTPF
Zoro # G2477384
product price: $497.99
/pk 5000, $0.10/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1.68PTPF
Zoro #
G2477384
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M1.6-0.67
Fastener Length
8 mm
Details
System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
M1.6-0.67X8 Metric Phillips Flat Head PT Ejot Alternative 30 Degree Fully Threaded Zinc Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.