Thread Cutting Screw, M1.6 x 4 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK

  • Mfr # 1PE95

  • Zoro # G3096466


product price:  $9.49
/pk 25, $0.38/ea

Key Features

Pan Head
Torx Drive
Blunt Tip
System of Measurement
Metric
Screw Size
M1.6
Fastener Length
4 mm
Drive Size
T4
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PE95
Zoro #
G3096466
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M1.6
Fastener Length
4 mm
Drive Size
T4
Head Dia.
3 mm
Head Height
0.1 mm
Head and Washer Height
0.1 mm
Head Width
3 mm
Thread Size
M1.6x0.35
Drill Bit Size
1.45 mm
Maximum Head Height
0.1 mm
Maximum Head Width
3 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Torx
Tip Type
Blunt
Material
Steel
Finish
Trivalent Clear Chromate, Zinc
Standards
ANSI/ASME B18.6.3, SAE J933
Materials for Use With
Metal
Item
Thread Cutting Screw
Application
Fastening into Soft Metals
Type
Thread-Forming Screw
Thread Pitch
0.35 mm
Pack Size
Small
Dimensional Standards
ASME B18.6.3, SAE J933
Material Quality Standards
SAE J933
Point
Miniature Thread Rolling
Rockwell Hardness
Yes
RoHS Compliant
RoHS Compliant
Point Type
TT
Material Grade/Class
1022

Description

Thread-Forming Screw, Finish Zinc-Plated, Material Steel, Drive Star, Thread Size M1.6x0.35, Fastener Length 4 mm, Head Type Pan, Head and Washer Height 0.1 mm, Drive Size T4, Dimensional Standards ASME B18.6.3, SAE J933, Maximum Head Width 3 mm, Minimum Head Width Not Applicable, Maximum Head Height 0.1 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Drill Bit Size 1.45 mm, Head Height 0.1 mm, Head Width 3 mm, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products