
Thread Cutting Screw, M2-0.89 x 6 mm, Zinc Plated Steel Flange Round Head Torx Drive, 5000 PK
Mfr # M26PTTRW
Zoro # G2482004
product price:Â $593.99
/pk 5000, $0.12/ea
Free Shipping & Returns
Key Features
Flange Round Head
Torx Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M26PTTRW
Zoro #
G2482004
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M2-0.89
Fastener Length
6 mm
Details
System of Measurement
Metric
Head Type
Flange Round
Drive
Torx
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
Screws,M2-0.89X6 6LOBE RND WSH,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.