
Thread Cutting Screw, M2.2-0.98 x 14 mm, 316 Stainless Steel Pan Head Phillips Drive, 5500 PK
Mfr # M2.214PTPPA2
Zoro # G2479265
product price:Â $250.99
/pk 5500, $0.05/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Material
316 Stainless Steel
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2.214PTPPA2
Zoro #
G2479265
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M2.2-0.98
Fastener Length
14 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
316 Stainless Steel
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
Screws,M2.2-.98X14 PHIL PAN PT,PK5500, Package Quantity 5500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.