
Thread Cutting Screw, M2.5-0.45 x 10 mm, Passivated Stainless Steel Pan Head Torx Drive, 5000 PK
Mfr # M2.510RTP188
Zoro # G2488855
product price: $256.99
/pk 5000, $0.05/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
System of Measurement
Metric
Material
Stainless Steel
Finish
Passivated
Standards
DIN 7500CE
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2.510RTP188
Zoro #
G2488855
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M2.5-0.45
Fastener Length
10 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Torx
Material
Stainless Steel
Finish
Passivated
Standards
DIN 7500CE
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
M2.5-0.45X10 Din7500 CE 6Lobe Pan Thread Roll Screw Full Thd 18 8 StainlessSteel PassivateWax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.