
Thread Cutting Screw, M2.5-0.45 x 5 mm, Plain Stainless Steel Flat Head Torx Drive, 5000 PK
Mfr # M2.55RTF188
Zoro # G2488359
product price: $157.99
/pk 5000, $0.03/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Standards
DIN 7500M
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2.55RTF188
Zoro #
G2488359
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M2.5-0.45
Fastener Length
5 mm
Details
System of Measurement
Metric
Head Type
Flat
Drive
Torx
Material
Stainless Steel
Finish
Plain
Standards
DIN 7500M
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
M2.5-0.45X5 Din7500ME Metric 6 Lobe Flat Thread Roll Screw Full Thd 18 8 Stain Steel PassWax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.