
Thread Cutting Screw, M2.5-0.45 x 6 mm, Passivated Stainless Steel Pan Head Torx Drive, 5000 PK
Mfr # M2.56RTP188
Zoro # G2488830
product price: $175.99
/pk 5000, $0.04/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
System of Measurement
Metric
Material
Stainless Steel
Finish
Passivated
Standards
DIN 7500CE
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2.56RTP188
Zoro #
G2488830
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M2.5-0.45
Fastener Length
6 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Torx
Material
Stainless Steel
Finish
Passivated
Standards
DIN 7500CE
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
M2.5-0.45X6 Din7500 CE 6Lobe Pan Thread Roll Screw Full Thd 18 8 StainlessSteel PassivateWax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.