
Thread Cutting Screw, M2.5-1.12 x 10 mm, Plain 316 Stainless Steel Flat Head Phillips Drive
Mfr # M2.510PTPFA2
Zoro # G2478032
product price: $234.99
/pk 6000, $0.04/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Metric
Material
316 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2.510PTPFA2
Zoro #
G2478032
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M2.5-1.12
Fastener Length
10 mm
Details
System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
316 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
M2.5-1.12X10 Metric Phillips Flat Head PT Alternative 30 Degree FullThread A2 StainlessSteel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.