
Thread Cutting Screw, M2.5-1.12 x 6 mm, Zinc Plated Steel Flange Round Head Torx Drive, 5000 PK
Mfr # M2.56PTTRW
Zoro # G2481733
product price:Â $394.99
/pk 5000, $0.08/ea
Free Shipping & Returns
Key Features
Flange Round Head
Torx Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M2.56PTTRW
Zoro #
G2481733
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M2.5-1.12
Fastener Length
6 mm
Details
System of Measurement
Metric
Head Type
Flange Round
Drive
Torx
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
M2.5-1.12X6 Metric 6 Lobe Round Washer PT Alternative Fully Threaded Zinc & Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.