Shop ZORO SELECT
See all product information
Create Account
Thread Cutting Screw, M2.5 x 4 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK
- Mfr # 1PY11
- Zoro # G3327861
product price:Â
$
10.19
/pk of 25, $0.41/ea
Key Features
Pan Head
Torx Drive
Blunt Tip
System of Measurement
Metric
Screw Size
M2.5
Fastener Length
4 mm
Drive Size
T8
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1PY11
- Zoro #
- G3327861
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- M2.5
- Fastener Length
- 4 mm
- Drive Size
- T8
- Head Height
- 1.7 mm
- Head Dia.
- 4.5 mm
- Head and Washer Height
- 1.7 mm
- Head Width
- 4.5 mm
- Thread Size
- M2.5x1.06
- Drill Bit Size
- 1.93 mm
- Maximum Head Height
- 1.7 mm
- Maximum Head Width
- 4.5 mm
Description
Thread-Forming Screw, Finish Zinc-Plated, Material Steel, Head Style Pan, Drive Star, Thread Size M2.5x1.06, Fastener Length 4 mm, Head Type Pan, Head and Washer Height 1.7 mm, Drive Size T8, Dimensional Standards ASME B18.6.3, SAE J933, Maximum Head Width 4.5 mm, Minimum Head Width Not Applicable, Maximum Head Height 1.7 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Drill Bit Size 1.93 mm, For Use in Systems Thermoplastics, Head Height 1.7 mm, Head Width 4.5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.