Thread Cutting Screw, M2.5 x 5 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK

  • Mfr # 1PY16

  • Zoro # G2697012


product price: $9.89
/pk 25, $0.40/ea

Key Features

Pan Head
Torx Drive
Blunt Tip
System of Measurement
Metric
Screw Size
M2.5
Fastener Length
5 mm
Drive Size
T8
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1PY16
Zoro #
G2697012
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M2.5
Fastener Length
5 mm
Drive Size
T8
Head Dia.
4.5 mm
Head Height
1.7 mm
Head and Washer Height
1.7 mm
Head Width
4.5 mm
Thread Size
M2.5x1.06
Drill Bit Size
1.93 mm
Maximum Head Width
4.5 mm
Maximum Head Height
1.7 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Torx
Tip Type
Blunt
Material
Steel
Finish
Trivalent Clear Chromate, Zinc
Standards
ANSI/ASME B18.6.3, SAE J933
Materials for Use With
Plastic
Item
Thread Cutting Screw
Type
Thread-Forming Screw
Application
Fastening into Thermoplastic
Thread Pitch
1.06 mm
Material Quality Standards
SAE J933
Head Style
Pan
Rockwell Hardness
Yes
Dimensional Standards
ASME B18.6.3, SAE J933
Point
Miniature Thread Rolling
Pack Size
Small
RoHS Compliant
RoHS Compliant
Material Grade/Class
1022
Point Type
TT
For Use in Systems
Thermoplastics

Description

Thread-Forming Screw, Finish Zinc-Plated, Material Steel, Head Style Pan, Drive Star, Thread Size M2.5x1.06, Fastener Length 5 mm, Head Type Pan, Head and Washer Height 1.7 mm, Drive Size T8, Dimensional Standards ASME B18.6.3, SAE J933, Maximum Head Width 4.5 mm, Minimum Head Width Not Applicable, Maximum Head Height 1.7 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Drill Bit Size 1.93 mm, For Use in Systems Thermoplastics, Head Height 1.7 mm, Head Width 4.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products