
Thread Cutting Screw, M3-0.50 x 25 mm, Plain Stainless Steel Flat Head Torx Drive, 2500 PK
Mfr # M325RTF188
Zoro # G2488410
product price: $166.99
/pk 2500, $0.07/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Standards
DIN 7500M
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M325RTF188
Zoro #
G2488410
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M3-0.50
Fastener Length
25 mm
Details
System of Measurement
Metric
Head Type
Flat
Drive
Torx
Material
Stainless Steel
Finish
Plain
Standards
DIN 7500M
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
Screws,M3-0.5X25 DIN7500ME 6LOB,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.