Zoro Homepage

Thread Cutting Screw, M3-0.50 x 6 mm, Wax Steel Pan Head 1500 PK

  • Mfr # M36D7500C

  • Zoro # G8539668


product price: $30.49
/pk 1500, $0.02/ea

Key Features

Pan Head
Blunt Tip
System of Measurement
Metric
Screw Size
M3-0.50
Material
Steel
Finish
Wax
Standards
DIN 7500C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M36D7500C
Zoro #
G8539668
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M3-0.50
Fastener Length
6 mm

Details

System of Measurement
Metric
Head Type
Pan
Tip Type
Blunt
Material
Steel
Finish
Wax
Standards
DIN 7500C
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type Z

Description

Cutting Screws,M3-0.5X6 DIN7500,PK1500, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.