Shop ZORO SELECT
See all product information
Create Account
Thread Cutting Screw, M3 x 10 mm, Zinc Plated Steel Hex Head External Hex Drive, 500 PK
- Mfr # M67010.030.0010
- Zoro # G9905485
product price:Â
$
137.99
/pk of 500, $0.28/ea
Free Shipping & Returns
Key Features
Hex Head
External Hex Drive
Blunt Tip
System of Measurement
Metric
Drive Size
5.5 mm
Material
Steel
Finish
Zinc Plated
Standards
DIN 7500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M67010.030.0010
- Zoro #
- G9905485
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Hex
- Drive
- External Hex
- Tip Type
- Blunt
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- DIN 7500
- Item
- Thread Cutting Screw
- Drive Type
- External Hex
- Pack Size
- Small
- Head Style
- Hex Washer
- Dimensional Standards
- DIN 7500
- Thread Pitch
- 0.5 mm
- Application
- For Thread Cutting
- Type
- Thread-Forming Screw
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- M3
- Fastener Length
- 10 mm
- Drive Size
- 5.5 mm
- Head and Washer Height
- 2.5 mm
- Head Width
- 6.9 mm
- Thread Size
- M3x0.50
- Head Height
- 2.5 mm
- Head Dia.
- 6.9 mm
- Maximum Head Width
- 6.9 mm
- Maximum Head Height
- 2.5 mm
Description
Thread-Forming Screw, Finish Zinc-Plated, Material Steel, Head Style Hex Washer, Drive External Hex, Thread Size M3x0.50, Fastener Length 10 mm, Head Type Hex Washer, Head and Washer Height 2.5 mm, Drive Size 5.5 mm, Dimensional Standards DIN 7500, Maximum Head Width 6.9 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.5 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Head Height 2.5 mm, Head Width 6.9 mm, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.