Thread Cutting Screw, M3 x 3.9 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 10 PK

  • Mfr # TRS4

  • Zoro # G2940761


product price:  $4.89
/pk 10, $0.49/ea

Key Features

Pan Head
Torx Drive
Blunt Tip
System of Measurement
Metric
Drive Size
T10
Material
Steel
Finish
Trivalent Clear Chromate, Zinc
Materials for Use With
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRS4
Zoro #
G2940761
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M3
Fastener Length
3.9 mm
Drive Size
T10
Head Dia.
5.0 mm
Head Height
2.1 mm
Head and Washer Height
2.1 mm
Overall Length
6 mm
Head Width
5 mm
Maximum Head Width
5 mm
Maximum Head Height
2.1 mm
Thread Size
M3x1.34

Details

System of Measurement
Metric
Head Type
Pan
Drive
Torx
Tip Type
Blunt
Material
Steel
Finish
Trivalent Clear Chromate, Zinc
Materials for Use With
Plastic
Item
Thread Cutting Screw
Application
Fastening into Thermoplastic
Head Angle (Deg.)
90
Rockwell Hardness
Yes
Includes Washer
No
Pack Size
Small
Includes Nut
Nut Not Included
Point
Thread Rolling
Head Style
Round
Dimensional Standards
RoHS Compliant
Thread Pitch
1.34 mm
RoHS Compliant
RoHS Compliant

Description

Thread Rolling Screw, Finish Zinc-Plated, Material Steel, Head Style Round, Drive Six-Lobe, Thread Size M3x1.34, Fastener Length 3.9 mm, Head Type Pan, Head and Washer Height 2.1 mm, Drive Size T10, Dimensional Standards RoHS Compliant, Maximum Head Width 5 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.1 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Head Height 2.1 mm, Head Width 5 mm, Includes Nut Nut Not Included, Includes Washer No, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products