
Thread Cutting Screw, M3.5-1.57 x 10 mm, 316 Stainless Steel Pan Head Phillips Drive, 4500 PK
Mfr # M3.510PTPPA2
Zoro # G2479380
product price:Â $260.99
/pk 4500, $0.06/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Material
316 Stainless Steel
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M3.510PTPPA2
Zoro #
G2479380
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M3.5-1.57
Fastener Length
10 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
316 Stainless Steel
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
Screws,M3.5-1.57X10 PHIL PAN PT,PK4500, Package Quantity 4500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.