
Thread Cutting Screw, M3.5-1.57 x 10 mm, Plain 316 Stainless Steel Flat Head Torx Drive, 4500 PK
Mfr # M3.510PTTFA2
Zoro # G2481225
product price:Â $173.99
/pk 4500, $0.04/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
System of Measurement
Metric
Material
316 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M3.510PTTFA2
Zoro #
G2481225
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M3.5-1.57
Fastener Length
10 mm
Details
System of Measurement
Metric
Head Type
Flat
Drive
Torx
Material
316 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
M3.5-1.57X10 Metric 6 Lobe Flat Head PT Alternative 30 Degree FT A2 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.