Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Cutting Screw, M3.5-1.57 x 18 mm, Plain 316 Stainless Steel Flat Head Phillips Drive

  • Mfr # M3.518PTPFA2

  • Zoro # G2478242


product price: $241.99
/pk 3500, $0.07/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Material
316 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3.518PTPFA2
Zoro #
G2478242
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M3.5-1.57
Fastener Length
18 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
316 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Thread Cutting Screw

Description

Screws,M3.5-1.57X18 PHIL FLAT P,PK3500, Package Quantity 3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.