Shop ZORO SELECT
See all product information
Create Account
Thread Cutting Screw, M3.5 x 9.50 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive
- Mfr # TRS10
- Zoro # G2750894
product price:Â
$
5.15
/pk of 10, $0.52/ea
Key Features
Pan Head
Torx Drive
Blunt Tip
System of Measurement
Metric
Drive Size
T10
Material
Steel
Finish
Zinc-Plated
Materials for Use With
Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRS10
- Zoro #
- G2750894
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Torx
- Tip Type
- Blunt
- Material
- Steel
- Finish
- Zinc-Plated
- Materials for Use With
- Thermoplastic
- Item
- Thread Cutting Screw
- Head Angle (Deg.)
- 90
- Application
- Fastening into Thermoplastic
- Pack Size
- Small
- Dimensional Standards
- RoHS Compliant
- Thread Pitch
- 1.57 mm
- Point
- Thread Rolling
- Head Style
- Round
- Includes Washer
- No
- Rockwell Hardness
- Yes
- Includes Nut
- Nut Not Included
- RoHS Compliant
- RoHS Compliant
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- M3.5
- Fastener Length
- 9.50 mm
- Drive Size
- T10
- Head Height
- 2.5 mm
- Head Dia.
- 5.9 mm
- Overall Length
- 12 mm
- Head and Washer Height
- 2.5 mm
- Head Width
- 5.906 mm
- Maximum Head Width
- 5.906 mm
- Maximum Head Height
- 2.5 mm
- Thread Size
- M3.5x1.57
- Wire Rope Length
- 12 mm
- Length
- 12 mm
Description
Thread Rolling Screw, Finish Zinc-Plated, Material Steel, Head Style Round, Drive Six-Lobe, Thread Size M3.5x1.57, Fastener Length 9.5 mm, Head Type Pan, Head and Washer Height 2.5 mm, Drive Size T10, Dimensional Standards RoHS Compliant, Maximum Head Width 5.906 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.5 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Head Height 2.5 mm, Head Width 5.906 mm, Includes Nut Nut Not Included, Includes Washer No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.