
Thread Cutting Screw, M4-0.70 x 25 mm, Wax Steel Pan Head 500 PK
Mfr # M425D7500C
Zoro # G9082649
product price: $39.39
/pk 500, $0.08/eaKey Features
Pan Head
Blunt Tip
System of Measurement
Metric
Screw Size
M4-0.70
Fastener Length
25 mm
Material
Steel
Finish
Wax
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M425D7500C
Zoro #
G9082649
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M4-0.70
Fastener Length
25 mm
Details
System of Measurement
Metric
Head Type
Pan
Tip Type
Blunt
Material
Steel
Finish
Wax
Standards
DIN 7500C
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type Z
Description
M4-0.7X25 Din 7500 C Metric Type Z Pan Thread Rolling Screw Zinc Bake And Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.