Shop ZORO SELECT
See all product information
Create Account
Thread Cutting Screw, M4 x 30 mm, Zinc Plated Steel Fillister Head Phillips Drive, 500 PK
- Mfr # M67150.040.0030
- Zoro # G9905756
CAD Available
product price:Â
$
292.99
/pk 500, $0.59/ea
Free Shipping & Returns
Key Features
Fillister Head
Phillips Drive
Blunt Tip
CAD Drawing
System of Measurement
Metric
Drive Size
2 mm
Material
Steel
Finish
Zinc Plated
Standards
DIN 7500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M67150.040.0030
- Zoro #
- G9905756
- UPC #
- -
- Country of Origin
- Multiple
- CAD Available
- Yes
- System of Measurement
- Metric
- Head Type
- Fillister
- Drive
- Phillips
- Tip Type
- Blunt
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- DIN 7500
- Item
- Thread Cutting Screw
- Drive Type
- Phillips
- Dimensional Standards
- DIN 7500
- Head Style
- Fillister
- Thread Pitch
- 0.7 mm
- Pack Size
- Small
- Application
- For Thread Cutting
- Type
- Thread-Forming Screw
Description
Thread-Forming Screw, Finish Zinc-Plated, Material Steel, Head Style Fillister, Drive Phillips, Thread Size M4x0.70, Fastener Length 30 mm, Head Type Fillister, Head and Washer Height 2.7 mm, Drive Size 2 mm, Dimensional Standards DIN 7500, Maximum Head Width 7 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.7 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Head Height 2.7 mm, Head Width 7 mm, Package Quantity 500