Shop ZORO SELECT
See all product information
Create Account
Thread Cutting Screw, M5-0.80 x 10 mm, Wax Stainless Steel Hex Head Hex Drive, 2500 PK
- Mfr # M510RW188
- Zoro # G2489275
product price:Â
$
870.99
/pk of 2500, $0.35/ea
Free Shipping & Returns
Key Features
Hex Head
System of Measurement
Metric
Material
Stainless Steel
Finish
Wax
Standards
DIN 7500D
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M510RW188
- Zoro #
- G2489275
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Head Type
- Hex
- Drive
- Hex
- Material
- Stainless Steel
- Finish
- Wax
- Standards
- DIN 7500D
- Thread Style
- Fully Threaded
- Item
- Thread Cutting Screw
Dimensions
- Screw Size
- M5-0.80
- Fastener Length
- 10 mm
Description
Screws,M5-0.8X10 DIN7500D UNS H,PK2500, Package Quantity 2500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.