Zoro Homepage

Thread Cutting Screw, M5-0.80 x 25 mm, Wax Steel Pan Head 300 PK

  • Mfr # M525D7500C

  • Zoro # G8539695


product price: $22.29
/pk 300, $0.07/ea

Key Features

Pan Head
Blunt Tip
System of Measurement
Metric
Screw Size
M5-0.80
Material
Steel
Finish
Wax
Standards
DIN 7500C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M525D7500C
Zoro #
G8539695
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M5-0.80
Fastener Length
25 mm

Details

System of Measurement
Metric
Head Type
Pan
Tip Type
Blunt
Material
Steel
Finish
Wax
Standards
DIN 7500C
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type Z

Description

Cutting Screws,M5-0.8X25 DIN7500,PK300, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.